Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 16mmx15mm
Mfr # MBC33-16-15-A
Zoro # G7817704
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 16mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 33.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC33-16-15-A
- Zoro # G7817704
- UPC # 634529064009
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 15mm |
Outside Dia. | 33.3 mm |
Overall Length | 42.9 mm |
Clearance Dia. (mm) | 33.3 |
Size | MBC33 |
Outside Dia. (In.) | 1.313 |
Length through Bore (In.) | 0.811 |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 1.313 in |
Length through Bore (mm) | 20.5 |
Overall Length (In.) | 1.623 |
Overall Length (mm) | 41.00 |
Screw Size | M3 |
Outside Dia. (mm) | 33.3 |
Length through Bore | 20.5 mm |
Maximum Bore Diameter | 16 mm |
Coupling Outside Diameter | 33.3 mm |
Minimum Bore Diameter | 15 mm |
Length Through Bore 1 | 20.4 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M3 |
Clearance Diameter | 33.3 mm |
Length Through Bore 2 | 20.4 mm |
Bore Diameter 2 | 15 mm |
Bore Diameter 1 | 16 mm |
Hub Length | 15 mm |
Description
Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 15 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-025-S)
- Ruland Couplings, Collars, & Adapters