Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 15mmx14mm
Mfr # MBC33-15-14-A
Zoro # G7823715
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 14mm
- Material - Couplings Aluminum
- Outside Dia. 33.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-15-14-A
- Zoro # G7823715
- UPC # 634529063941
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 14mm |
Outside Dia. | 33.3 mm |
Overall Length | 42.9 mm |
Size | MBC33 |
Outside Dia. (mm) | 33.3 |
Overall Length (mm) | 41.00 |
Length through Bore (In.) | 0.811 |
Length through Bore (mm) | 20.5 |
Screw Size (mm) | M3 |
Overall Length (In.) | 1.623 |
Length through Bore | 20.5 mm |
Clearance Dia. (mm) | 33.3 |
Clearance Dia. (In.) | 1.313 in |
Outside Dia. (In.) | 1.313 |
Screw Size | M3 |
Length Through Bore 1 | 20.4 mm |
Length Through Bore 2 | 20.4 mm |
Bore Diameter 2 | 14 mm |
Hub Length | 15 mm |
Coupling Outside Diameter | 33.3 mm |
Clearance Diameter | 33.3 mm |
Maximum Bore Diameter | 15 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 15 mm |
Minimum Bore Diameter | 14 mm |
Screw Thread Size | M3 |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (2MEJ8)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-51)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- Ruland Rigid Clamp Couplings