Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 15mmx12mm
Mfr # MBC51-15-12-A
Zoro # G7855172
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC51-15-12-A
- Zoro # G7855172
- UPC # 634529064283
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 12mm |
Outside Dia. | 50.8 mm |
Overall Length | 58.7 mm |
Outside Dia. (mm) | 50.8 |
Screw Size | M5 |
Overall Length (In.) | 2.315 |
Overall Length (mm) | 58.70 |
Size | MBC51 |
Outside Dia. (In.) | 2.000 |
Clearance Dia. (In.) | 2 in |
Length through Bore (In.) | 1.156 |
Clearance Dia. (mm) | 50.8 |
Length through Bore (mm) | 29.3 |
Length through Bore | 29.3 mm |
Screw Size (mm) | M5 |
Bore Diameter 2 | 12 mm |
Length Through Bore 2 | 27.9 mm |
Hub Length | 20.55 mm |
Length Through Bore 1 | 27.9 mm |
Coupling Outside Diameter | 50.8 mm |
Clearance Diameter | 50.8 mm |
Screw Thread Size | M5 |
Maximum Bore Diameter | 15 mm |
Bore Diameter 1 | 15 mm |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 12 mm |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- BESTORQ Aftermarket KUBOTA 7071334770 Replacement Belt, B81 (B81)
- DAYTON 4L940 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (4L940)
- CENTURY CS Rigid Base Motor (B697)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- Ruland Couplings, Collars, & Adapters