Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 15mmx12mm
Mfr # MBC33-15-12-A
Zoro # G8045186
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 33.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC33-15-12-A
- Zoro # G8045186
- UPC # 634529063934
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 12mm |
Outside Dia. | 33.3 mm |
Overall Length | 42.9 mm |
Screw Size | M3 |
Clearance Dia. (mm) | 33.3 |
Screw Size (mm) | M3 |
Overall Length (mm) | 41.00 |
Size | MBC33 |
Overall Length (In.) | 1.623 |
Length through Bore (In.) | 0.811 |
Length through Bore (mm) | 20.5 |
Clearance Dia. (In.) | 1.313 in |
Length through Bore | 20.5 mm |
Outside Dia. (In.) | 1.313 |
Outside Dia. (mm) | 33.3 |
Bore Diameter 1 | 15 mm |
Bore Diameter 2 | 12 mm |
Length Through Bore 1 | 20.4 mm |
Length Through Bore 2 | 20.4 mm |
Screw Thread Size | M3 |
Minimum Bore Diameter | 12 mm |
Clearance Diameter | 33.3 mm |
Maximum Bore Diameter | 15 mm |
Hub Length | 15 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 33.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-51)
- SKF Radial Ball Bearing, Sealed, 65mm Bore Dia (6213 2RS JEM)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- Ruland Rigid Clamp Couplings