Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 15mmx10mm
Mfr # MBC41-15-10-A
Zoro # G7935286
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MBC41-15-10-A
- Zoro # G7935286
- UPC # 634529064108
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 10mm |
Outside Dia. | 41.3 mm |
Overall Length | 50.8 mm |
Overall Length (mm) | 50.80 |
Overall Length (In.) | 2.029 |
Length through Bore | 25.4 mm |
Clearance Dia. (In.) | 1.625 in |
Clearance Dia. (mm) | 41.3 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.625 |
Size | MBC41 |
Length through Bore (mm) | 25.4 |
Screw Size | M4 |
Length through Bore (In.) | 1.000 |
Outside Dia. (mm) | 41.3 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 24 mm |
Maximum Bore Diameter | 15 mm |
Length Through Bore 1 | 24 mm |
Bore Diameter 1 | 15 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 10 mm |
Hub Length | 18.05 mm |
Minimum Bore Diameter | 10 mm |
Coupling Outside Diameter | 41.3 mm |
Clearance Diameter | 41.3 mm |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 41.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 28 N-m, Hub Material Aluminum, Overall Length 50.8 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 41.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 24 mm, Length Through Bore 2 24 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 14 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 23 # of Teeth (50BS23H X 1)
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- VIBCO Mounting Plate (BVM-3)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- Ruland Couplings, Collars, & Adapters