Shop All Rigid Clamp Couplings
Ruland
Coupling, Bellows Clamp, 15mmx10mm
Mfr # MBC33-15-10-A
Zoro # G7852223
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 15mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 33.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MBC33-15-10-A
- Zoro # G7852223
- UPC # 634529063927
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 10mm |
Outside Dia. | 33.3 mm |
Overall Length | 42.9 mm |
Screw Size (mm) | M3 |
Overall Length (mm) | 41.00 |
Length through Bore (In.) | 0.811 |
Size | MBC33 |
Clearance Dia. (In.) | 1.313 in |
Outside Dia. (In.) | 1.313 |
Length through Bore (mm) | 20.5 |
Clearance Dia. (mm) | 33.3 |
Length through Bore | 20.5 mm |
Screw Size | M3 |
Outside Dia. (mm) | 33.3 |
Overall Length (In.) | 1.623 |
Maximum Bore Diameter | 15 mm |
Bore Diameter 1 | 15 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M3 |
Bore Diameter 2 | 10 mm |
Coupling Outside Diameter | 33.3 mm |
Length Through Bore 2 | 20.4 mm |
Minimum Bore Diameter | 10 mm |
Clearance Diameter | 33.3 mm |
Length Through Bore 1 | 20.4 mm |
Hub Length | 15 mm |
Description
Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8india, SS (RC-031-S)
- Ruland Rigid Clamp Couplings