Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 9mmx9mm
Mfr # FSMR32-9-9-SS
Zoro # G7946267
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-9-9-SS
- Zoro # G7946267
- UPC # 634529046647
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore (In.) | 0.82 |
Size | FSMR32 |
Overall Length (mm) | 44.5 |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Screw Size (mm) | M6 |
Length through Bore (mm) | 20.82 |
Length through Bore | 20.82 mm |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (mm) | 37.06 |
Clearance Dia. (In.) | 1.459 in |
Overall Length (In.) | 1.75 |
Different Bore Sizes | Yes |
Screw Thread Size | M6 |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 1 | 9 mm |
Bore Diameter 2 | 9 mm |
Length Through Bore 2 | 21.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- DAYTON 3/3V500 Banded V-Belt, 50-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X926)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (1F618)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- DAYTON Coupling, Rigid Steel (6L014)
- Ruland Rigid Clamp Couplings