Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 8mmx8mm
Mfr # FSMR32-8-8-SS
Zoro # G8349792
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-8-8-SS
- Zoro # G8349792
- UPC # 634529046623
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Overall Length (mm) | 44.5 |
Screw Size (mm) | M6 |
Clearance Dia. (mm) | 28.37 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (In.) | 0.82 |
Length through Bore | 20.82 mm |
Overall Length (In.) | 1.75 |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Size | FSMR32 |
Length through Bore (mm) | 20.82 |
Outside Dia. (In.) | 1.25 |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 21.4 mm |
Screw Thread Size | M6 |
Bore Diameter 2 | 8 mm |
Length Through Bore 2 | 21.4 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6210-2NSE9C3 (6210-2NSE9C3)
- DAYTON DC Gearmotor, 20.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage (6Z916)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- Ruland Couplings, Collars, & Adapters