Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 8mmx8mm
Mfr # FSMR19-8-8-A
Zoro # G7867842
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR19-8-8-A
- Zoro # G7867842
- UPC # 634529010563
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Screw Size | M4 |
Overall Length (mm) | 31.8 |
Length through Bore | 15.06 mm |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 19.1 |
Size | FSMR19 |
Clearance Dia. (mm) | 28.37 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (mm) | 15.06 |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.593 |
Outside Dia. (In.) | 0.75 |
Bore Diameter 1 | 8 mm |
Coupling Outside Diameter | 19.1 mm |
Length Through Bore 2 | 15.4 in |
Different Bore Sizes | No |
Length Through Bore 1 | 15.4 in |
Screw Thread Size | M4 |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.49 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA90)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (14F)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- DODGE 2517 X 2-3/8-KW Taper Lock Bushing (2517 2-3/8)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- Ruland Couplings, Collars, & Adapters