Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 7mmx6mm
Mfr # FSMR25-7-6-SS
Zoro # G8366626
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR25-7-6-SS
- Zoro # G8366626
- UPC # 634529046289
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Screw Size | M5 |
Clearance Dia. (mm) | 37.06 |
Length through Bore (In.) | 0.704 |
Outside Dia. (mm) | 25.4 |
Overall Length (In.) | 1.5 |
Outside Dia. (In.) | 1 |
Length through Bore | 17.87 mm |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (mm) | 17.87 |
Size | FSMR25 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M5 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 18.3 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 7 mm |
Bore Diameter 2 | 6 mm |
Screw Thread Size | M5 |
Length Through Bore 1 | 18.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.33 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM42-50K)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- Ruland Rigid Clamp Couplings