Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 7mmx6mm
Mfr # FSMR19-7-6-A
Zoro # G8086565
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR19-7-6-A
- Zoro # G8086565
- UPC # 634529010525
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.593 |
Overall Length (In.) | 1.25 |
Screw Size | M4 |
Length through Bore | 15.06 mm |
Clearance Dia. (mm) | 28.37 |
Overall Length (mm) | 31.8 |
Length through Bore (mm) | 15.06 |
Outside Dia. (In.) | 0.75 |
Clearance Dia. (In.) | 1.117 in |
Size | FSMR19 |
Outside Dia. (mm) | 19.1 |
Length Through Bore 1 | 15.4 in |
Coupling Outside Diameter | 19.1 mm |
Length Through Bore 2 | 15.4 in |
Bore Diameter 1 | 7 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 6 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.6 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 24mm (QT24MM)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6202RSR)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- Ruland Rigid Clamp Couplings