Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 6mmx6mm
Mfr # FSMR16-6-6-SS
Zoro # G8354857
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR16-6-6-SS
- Zoro # G8354857
- UPC # 634529045992
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 15.9 mm |
Overall Length | 25.4 mm |
Length through Bore (In.) | 0.472 |
Screw Size (mm) | M4 |
Length through Bore | 12.0 mm |
Screw Size | M4 |
Clearance Dia. (In.) | 0.879 in |
Overall Length (In.) | 1 |
Clearance Dia. (mm) | 22.33 |
Length through Bore (mm) | 12 |
Outside Dia. (In.) | 0.625 |
Outside Dia. (mm) | 15.9 |
Overall Length (mm) | 25.4 |
Size | FSMR16 |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 12.3 mm |
Bore Diameter 1 | 6 mm |
Coupling Outside Diameter | 15.9 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 12.3 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.04 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.28 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- ENERPAC Repair Kit (CF692950K1)
- FESTO Plastic Tubing PUN-H-1/2-SW-150-CB (PUN-H-1/2-SW-150-CB)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI RD (PLR10025-200)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- Ruland Couplings, Collars, & Adapters