Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 6mmx5mm
Mfr # FSMR19-6-5-SS
Zoro # G8178581
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR19-6-5-SS
- Zoro # G8178581
- UPC # 634529046012
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 5mm |
Outside Dia. | 19.1 mm |
Overall Length | 31.8 mm |
Length through Bore (mm) | 15.06 |
Outside Dia. (In.) | 0.75 |
Screw Size | M4 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.8 |
Size | FSMR19 |
Screw Size (mm) | M4 |
Length through Bore | 15.06 mm |
Outside Dia. (mm) | 19.1 |
Clearance Dia. (In.) | 0.879 in |
Clearance Dia. (mm) | 22.33 |
Length through Bore (In.) | 0.593 |
Bore Diameter 1 | 6 mm |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 15.4 mm |
Length Through Bore 2 | 15.4 mm |
Coupling Outside Diameter | 19.1 mm |
Bore Diameter 2 | 5 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 15.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-53)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- LOCTITE Anti Seize, Moly Paste, 8oz. Brush Top Can LB 8012(TM) MOLY PASTE (234227)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.438 Shaftdia (C600E-243)
- Ruland Rigid Clamp Couplings