Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 6mmx5mm
Mfr # FSMR16-6-5-A
Zoro # G7998891
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 5mm
- Material - Couplings Aluminum
- Outside Dia. 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR16-6-5-A
- Zoro # G7998891
- UPC # 634529010464
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 5mm |
Outside Dia. | 15.9 mm |
Overall Length | 25.4 mm |
Screw Size | M4 |
Length through Bore (In.) | 0.472 |
Outside Dia. (In.) | 0.625 |
Clearance Dia. (mm) | 20.22 |
Size | FSMR16 |
Overall Length (mm) | 25.4 |
Clearance Dia. (In.) | 0.796 in |
Overall Length (In.) | 1 |
Length through Bore | 12.0 mm |
Length through Bore (mm) | 12 |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 15.9 |
Coupling Outside Diameter | 15.9 mm |
Bore Diameter 2 | 5 mm |
Bore Diameter 1 | 6 mm |
Length Through Bore 1 | 12.3 in |
Length Through Bore 2 | 12.3 in |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.47 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 12.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- CARLISLE AP64 Super Blue Ribbon V-Belt (AP64)
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- SUPCO MultiPlus V Belt, A100 (A100)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-F)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- Ruland Rigid Clamp Couplings