Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 5/8in.x 5/8in.
Mfr # FSR24-10-10-SS
Zoro # G8239217
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.5 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR24-10-10-SS
- Zoro # G8239217
- UPC # 634529047125
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 5/8 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Overall Length (mm) | 57.2 |
Length through Bore (mm) | 26.47 |
Length through Bore | 1.042 in |
Clearance Dia. (mm) | 28.37 |
Size | FSR24 |
Screw Size (mm) | M6 |
Clearance Dia. (In.) | 1.117 in |
Outside Dia. (In.) | 1.5 |
Length through Bore (In.) | 1.042 |
Overall Length (In.) | 2.25 |
Screw Size | M6 |
Outside Dia. (mm) | 38.1 |
Screw Thread Size | M6 |
Bore Diameter 1 | 5/8 in |
Length Through Bore 2 | 1.1 in |
Different Bore Sizes | No |
Length Through Bore 1 | 1.1 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 2 | 5/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 175 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- NATIONAL Small Bore Inch Seal, 416008 (416008)
- FESTO Multiple Distributor QSLV2-G1/8-8 (QSLV2-G1/8-8)
- FESTO Short-Stroke Cylinder AEVC-32-10-I-P (AEVC-32-10-I-P)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, SetScwType, 3-5/16in.dia, S (RC-200)
- Ruland Rigid Clamp Couplings