Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 5/8in.x 5/8in.
Mfr # FSR24-10-10-A
Zoro # G8101633
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.5 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR24-10-10-A
- Zoro # G8101633
- UPC # 634529011621
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 5/8 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Screw Size (mm) | M6 |
Outside Dia. (In.) | 1.5 |
Screw Size | M6 |
Length through Bore | 1.042 in |
Size | FSR24 |
Clearance Dia. (mm) | 28.37 |
Length through Bore (In.) | 1.042 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (mm) | 26.47 |
Overall Length (mm) | 57.2 |
Outside Dia. (mm) | 38.1 |
Overall Length (In.) | 2.25 |
Screw Thread Size | M6 |
Coupling Outside Diameter | 1 1/2 in |
Length Through Bore 1 | 1.1 mm |
Bore Diameter 2 | 5/8 in |
Length Through Bore 2 | 1.1 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA102RRB (GRA102RRB)
- ILC Replacement for THIEMAN 4423520 MOTOR (4423520 MOTOR)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- Ruland Couplings, Collars, & Adapters