Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 5/16inx 3/16in
Mfr # FSR12-5-3-A
Zoro # G8354954
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 0.75 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR12-5-3-A
- Zoro # G8354954
- UPC # 634529011478
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in x 3/16 in |
Outside Dia. | 0.75 in |
Overall Length | 1 1/4 in |
Clearance Dia. (mm) | 28.37 |
Screw Size | M4 |
Outside Dia. (In.) | 0.75 |
Size | FSR12 |
Length through Bore | 0.593 in |
Length through Bore (In.) | 0.593 |
Length through Bore (mm) | 15.06 |
Screw Size (mm) | M4 |
Overall Length (mm) | 31.8 |
Outside Dia. (mm) | 19.1 |
Clearance Dia. (In.) | 1.117 in |
Overall Length (In.) | 1.25 |
Bore Diameter 1 | 5/16 in |
Length Through Bore 2 | 0.6 in |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Coupling Outside Diameter | 3/4 in |
Length Through Bore 1 | 0.6 in |
Bore Diameter 2 | 3/16 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.37 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-100-A)
- Ruland Rigid Clamp Couplings