Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 3/8in.x 3/8in.
Mfr # FSR20-6-6-A
Zoro # G7809794
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in x 3/8 in
- Material - Couplings Aluminum
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR20-6-6-A
- Zoro # G7809794
- UPC # 634529011584
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.25 in |
Overall Length | 1 21/64 in |
Screw Size (mm) | M6 |
Length through Bore (mm) | 20.82 |
Clearance Dia. (mm) | 22.33 |
Overall Length (mm) | 44.5 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 0.879 in |
Overall Length (In.) | 1.75 |
Size | FSR20 |
Length through Bore (In.) | 0.82 |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Length through Bore | 0.82 in |
Bore Diameter 2 | 3/8 in |
Bore Diameter 1 | 3/8 in |
Coupling Outside Diameter | 1 1/4 in |
Different Bore Sizes | No |
Screw Thread Size | M6 |
Length Through Bore 1 | 0.8 in |
Length Through Bore 2 | 0.8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 20.83 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL Carbide Insert, 10PK (SPG 422)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-KW)
- Ruland Couplings, Collars, & Adapters