Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 3/8in.x 1/4in.
Mfr # FSR16-6-4-SS
Zoro # G8166767
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR16-6-4-SS
- Zoro # G8166767
- UPC # 634529047033
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Clearance Dia. (In.) | 1.642 in |
Screw Size (mm) | M5 |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.87 |
Overall Length (mm) | 38.1 |
Size | FSR16 |
Outside Dia. (mm) | 25.4 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (mm) | 41.71 |
Outside Dia. (In.) | 1 |
Screw Size | M5 |
Length through Bore | 0.704 in |
Bore Diameter 1 | 3/8 in |
Length Through Bore 2 | 0.7 in |
Coupling Outside Diameter | 1 in |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/4 in |
Length Through Bore 1 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6308NSL)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male Pipe (5404-16-16)
- FESTO Filter LF-1/4-D-5M-MINI-A-NPT (LF-1/4-D-5M-MINI-A-NPT)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- Ruland Rigid Clamp Couplings