Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 19mmx19mm
Mfr # FSMR38-19-19-A
Zoro # G8095211
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 19mm x 19mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR38-19-19-A
- Zoro # G8095211
- UPC # 634529011409
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 19mm x 19mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Overall Length (mm) | 57.2 |
Length through Bore | 26.47 mm |
Outside Dia. (mm) | 38.1 |
Screw Size (mm) | M6 |
Length through Bore (mm) | 26.47 |
Clearance Dia. (mm) | 41.71 |
Size | FSMR38 |
Overall Length (In.) | 2.25 |
Outside Dia. (In.) | 1.5 |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Length through Bore (In.) | 1.042 |
Screw Thread Size | M6 |
Length Through Bore 2 | 27.3 in |
Length Through Bore 1 | 27.3 in |
Bore Diameter 2 | 19 mm |
Bore Diameter 1 | 19 mm |
Different Bore Sizes | No |
Coupling Outside Diameter | 38.1 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 19 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25730-0408 (G25730-0408)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- SKF SKF-6208, Single Row Ball Brgs, 6208 (6208)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- Ruland Rigid Clamp Couplings