Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 16mmx14mm
Mfr # FSMR38-16-14-A
Zoro # G8105151
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 16mm x 14mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR38-16-14-A
- Zoro # G8105151
- UPC # 634529011317
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16mm x 14mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore (In.) | 1.042 |
Clearance Dia. (mm) | 41.71 |
Overall Length (In.) | 2.25 |
Size | FSMR38 |
Screw Size (mm) | M6 |
Length through Bore | 26.47 mm |
Overall Length (mm) | 57.2 |
Screw Size | M6 |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (In.) | 1.5 |
Length through Bore (mm) | 26.47 |
Outside Dia. (mm) | 38.1 |
Bore Diameter 2 | 14 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M6 |
Coupling Outside Diameter | 38.1 mm |
Length Through Bore 2 | 27.3 in |
Length Through Bore 1 | 27.3 in |
Bore Diameter 1 | 16 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 16 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- CARLISLE BX90 Gold-Ribbon Cog-Belt (BX90)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- Ruland Couplings, Collars, & Adapters