Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 15mmx15mm
Mfr # FSMR32-15-15-SS
Zoro # G8359102
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 15mm x 15mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-15-15-SS
- Zoro # G8359102
- UPC # 634529046593
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 15mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Clearance Dia. (mm) | 28.37 |
Length through Bore (In.) | 0.82 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 1.117 in |
Screw Size (mm) | M6 |
Size | FSMR32 |
Overall Length (In.) | 1.75 |
Length through Bore (mm) | 20.82 |
Length through Bore | 20.82 mm |
Outside Dia. (mm) | 31.8 |
Overall Length (mm) | 44.5 |
Screw Size | M6 |
Bore Diameter 1 | 15 mm |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 2 | 15 mm |
Different Bore Sizes | No |
Coupling Outside Diameter | 31.8 mm |
Screw Thread Size | M6 |
Length Through Bore 2 | 21.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- Ruland Rigid Clamp Couplings