Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 15mmx15mm
Mfr # FSMR32-15-15-A
Zoro # G8452911
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 15mm x 15mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-15-15-A
- Zoro # G8452911
- UPC # 634529011072
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15mm x 15mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Overall Length (In.) | 1.75 |
Overall Length (mm) | 44.5 |
Length through Bore | 20.82 mm |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Size | FSMR32 |
Length through Bore (In.) | 0.82 |
Clearance Dia. (In.) | 1.117 in |
Screw Size (mm) | M6 |
Outside Dia. (In.) | 1.25 |
Length through Bore (mm) | 20.82 |
Clearance Dia. (mm) | 28.37 |
Bore Diameter 1 | 15 mm |
Length Through Bore 1 | 21.4 in |
Different Bore Sizes | No |
Length Through Bore 2 | 21.4 in |
Bore Diameter 2 | 15 mm |
Screw Thread Size | M6 |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.86 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034)
- BUYERS PRODUCTS 1 Inch NPT Steel Check Valve (HCV100)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- Ruland Couplings, Collars, & Adapters