Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 14mmx8mm
Mfr # FSMR32-14-8-A
Zoro # G8087667
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-14-8-A
- Zoro # G8087667
- UPC # 634529011010
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Screw Size (mm) | M6 |
Length through Bore (In.) | 0.82 |
Size | FSMR32 |
Clearance Dia. (mm) | 28.37 |
Overall Length (In.) | 1.75 |
Outside Dia. (In.) | 1.25 |
Overall Length (mm) | 44.5 |
Clearance Dia. (In.) | 1.117 in |
Screw Size | M6 |
Length through Bore | 20.82 mm |
Length through Bore (mm) | 20.82 |
Outside Dia. (mm) | 31.8 |
Length Through Bore 1 | 21.4 in |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 14 mm |
Length Through Bore 2 | 21.4 in |
Screw Thread Size | M6 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-07196B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 07196B (07196B)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- GREENLEE Cutting Jaw Assembly (CJB)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- Ruland Couplings, Collars, & Adapters