Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 14mmx12mm
Mfr # FSMR38-14-12-A
Zoro # G8339037
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 12mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FSMR38-14-12-A
- Zoro # G8339037
- UPC # 634529011218
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 12mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Overall Length (In.) | 2.25 |
Outside Dia. (mm) | 38.1 |
Clearance Dia. (mm) | 37.06 |
Overall Length (mm) | 57.2 |
Length through Bore | 26.47 mm |
Clearance Dia. (In.) | 1.459 in |
Screw Size (mm) | M6 |
Length through Bore (mm) | 26.47 |
Screw Size | M6 |
Size | FSMR38 |
Length through Bore (In.) | 1.042 |
Outside Dia. (In.) | 1.5 |
Bore Diameter 2 | 12 mm |
Length Through Bore 2 | 27.3 in |
Coupling Outside Diameter | 38.1 mm |
Length Through Bore 1 | 27.3 in |
Screw Thread Size | M6 |
Different Bore Sizes | Yes |
Bore Diameter 1 | 14 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36L100 SDS (36L100 SDS)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- Ruland Couplings, Collars, & Adapters