Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 14mmx11mm
Mfr # FSMR38-14-11-A
Zoro # G7988066
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 11mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR38-14-11-A
- Zoro # G7988066
- UPC # 634529011201
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 11mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore (mm) | 26.47 |
Overall Length (mm) | 57.2 |
Screw Size (mm) | M6 |
Outside Dia. (In.) | 1.5 |
Overall Length (In.) | 2.25 |
Outside Dia. (mm) | 38.1 |
Size | FSMR38 |
Clearance Dia. (mm) | 37.06 |
Length through Bore (In.) | 1.042 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore | 26.47 mm |
Screw Size | M6 |
Screw Thread Size | M6 |
Coupling Outside Diameter | 38.1 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 11 mm |
Bore Diameter 1 | 14 mm |
Length Through Bore 2 | 27.3 in |
Length Through Bore 1 | 27.3 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 12.43 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 4.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 6 Oz (560)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N8-8F)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- Ruland Couplings, Collars, & Adapters