Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 14mmx10mm
Mfr # FSMR32-14-10-SS
Zoro # G7989037
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FSMR32-14-10-SS
- Zoro # G7989037
- UPC # 634529046494
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 10mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore (In.) | 0.82 |
Clearance Dia. (mm) | 28.37 |
Overall Length (In.) | 1.75 |
Overall Length (mm) | 44.5 |
Screw Size (mm) | M6 |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Length through Bore | 20.82 mm |
Size | FSMR32 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore (mm) | 20.82 |
Outside Dia. (In.) | 1.25 |
Screw Thread Size | M6 |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 1 | 14 mm |
Bore Diameter 2 | 10 mm |
Length Through Bore 2 | 21.4 mm |
Coupling Outside Diameter | 31.8 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- GATES Hi-Power II Belts, B49 (B49)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-1/4in.L, 2-1/8in.dia, S (CC-112-112-KW)
- Ruland Rigid Clamp Couplings