Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 14mmx10mm
Mfr # FSMR32-14-10-A
Zoro # G8320995
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 14mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-14-10-A
- Zoro # G8320995
- UPC # 634529010976
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14mm x 10mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Clearance Dia. (mm) | 22.33 |
Clearance Dia. (In.) | 0.879 in |
Screw Size (mm) | M6 |
Screw Size | M6 |
Overall Length (mm) | 44.5 |
Outside Dia. (mm) | 31.8 |
Size | FSMR32 |
Outside Dia. (In.) | 1.25 |
Length through Bore (In.) | 0.82 |
Overall Length (In.) | 1.75 |
Length through Bore (mm) | 20.82 |
Length through Bore | 20.82 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 14 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M6 |
Length Through Bore 1 | 21.4 in |
Length Through Bore 2 | 21.4 in |
Bore Diameter 2 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-200 (FC-SCM-200)
- CARLISLE 320H100 Synchro-Cog Timing Belt (320H100)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- Ruland Rigid Clamp Couplings