Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 12mmx12mm
Mfr # FSMR32-12-12-SS
Zoro # G8294797
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 12mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-12-12-SS
- Zoro # G8294797
- UPC # 634529046463
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Size | FSMR32 |
Length through Bore (In.) | 0.82 |
Screw Size (mm) | M6 |
Clearance Dia. (In.) | 0.879 in |
Overall Length (mm) | 44.5 |
Clearance Dia. (mm) | 22.33 |
Length through Bore | 20.82 mm |
Screw Size | M6 |
Outside Dia. (mm) | 31.8 |
Outside Dia. (In.) | 1.25 |
Overall Length (In.) | 1.75 |
Length through Bore (mm) | 20.82 |
Screw Thread Size | M6 |
Length Through Bore 2 | 21.4 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 1 | 21.4 mm |
Bore Diameter 2 | 12 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1212)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- D&D Belt, VS, 1.187 x 51.3in OC (1926V507)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-KW)
- Ruland Rigid Clamp Couplings