Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 12mmx10mm
Mfr # FSMR38-12-10-SS
Zoro # G8024222
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR38-12-10-SS
- Zoro # G8024222
- UPC # 634529046685
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Length through Bore | 26.47 mm |
Clearance Dia. (mm) | 37.06 |
Overall Length (In.) | 2.25 |
Length through Bore (In.) | 1.042 |
Screw Size (mm) | M6 |
Outside Dia. (In.) | 1.5 |
Clearance Dia. (In.) | 1.459 in |
Outside Dia. (mm) | 38.1 |
Length through Bore (mm) | 26.47 |
Screw Size | M6 |
Overall Length (mm) | 57.2 |
Size | FSMR38 |
Bore Diameter 1 | 12 mm |
Screw Thread Size | M6 |
Length Through Bore 2 | 27.3 mm |
Length Through Bore 1 | 27.3 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 10 mm |
Coupling Outside Diameter | 38.1 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 21.52 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5.26 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- NTN NTN 6005ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005ZZ)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- Ruland Couplings, Collars, & Adapters