Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 1/2in.x 3/8in.
Mfr # FSR20-8-6-A
Zoro # G8351524
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.25 in
- Overall Length 1 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSR20-8-6-A
- Zoro # G8351524
- UPC # 634529011607
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 3/8 in |
Outside Dia. | 1.25 in |
Overall Length | 1 21/64 in |
Screw Size | M6 |
Screw Size (mm) | M6 |
Length through Bore (mm) | 20.82 |
Size | FSR20 |
Clearance Dia. (mm) | 22.33 |
Overall Length (In.) | 1.75 |
Length through Bore (In.) | 0.82 |
Length through Bore | 0.82 in |
Overall Length (mm) | 44.5 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 0.879 in |
Outside Dia. (mm) | 31.8 |
Coupling Outside Diameter | 1 1/4 in |
Length Through Bore 2 | 0.8 in |
Bore Diameter 2 | 3/8 in |
Screw Thread Size | M6 |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.8 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 13.89 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union SM 1/8 NPT RH (1005-000-038)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 56Y Frame, 3,450 Nameplate RPM (H635)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- Ruland Couplings, Collars, & Adapters