Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 11mmx9mm
Mfr # FSMR25-11-9-A
Zoro # G8104162
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR25-11-9-A
- Zoro # G8104162
- UPC # 634529010679
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 9mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Clearance Dia. (In.) | 1.459 in |
Overall Length (In.) | 1.5 |
Outside Dia. (In.) | 1 |
Length through Bore (In.) | 0.704 |
Screw Size (mm) | M5 |
Outside Dia. (mm) | 25.4 |
Length through Bore (mm) | 17.87 |
Size | FSMR25 |
Clearance Dia. (mm) | 37.06 |
Length through Bore | 17.87 mm |
Screw Size | M5 |
Overall Length (mm) | 38.1 |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 9 mm |
Length Through Bore 1 | 18.3 in |
Length Through Bore 2 | 18.3 in |
Bore Diameter 1 | 11 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- CONTINENTAL CONTITECH 4L190 Cogged V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F172)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- Ruland Couplings, Collars, & Adapters