Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 11mmx7mm
Mfr # FSMR25-11-7-A
Zoro # G8401897
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR25-11-7-A
- Zoro # G8401897
- UPC # 634529010655
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 7mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Size | FSMR25 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 1.459 in |
Clearance Dia. (mm) | 37.06 |
Length through Bore (In.) | 0.704 |
Length through Bore | 17.87 mm |
Length through Bore (mm) | 17.87 |
Screw Size | M5 |
Outside Dia. (mm) | 25.4 |
Outside Dia. (In.) | 1 |
Bore Diameter 2 | 7 mm |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 18.3 in |
Length Through Bore 2 | 18.3 in |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 11 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.28 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (PHC12-12F)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- Ruland Couplings, Collars, & Adapters