Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 10mmx9mm
Mfr # FSMR32-10-9-A
Zoro # G8278891
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR32-10-9-A
- Zoro # G8278891
- UPC # 634529010877
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Length through Bore (mm) | 20.82 |
Clearance Dia. (mm) | 41.71 |
Overall Length (In.) | 1.75 |
Length through Bore | 20.82 mm |
Clearance Dia. (In.) | 1.642 in |
Length through Bore (In.) | 0.82 |
Size | FSMR32 |
Outside Dia. (In.) | 1.25 |
Outside Dia. (mm) | 31.8 |
Screw Size | M6 |
Overall Length (mm) | 44.5 |
Screw Size (mm) | M6 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 21.4 in |
Bore Diameter 1 | 10 mm |
Bore Diameter 2 | 9 mm |
Screw Thread Size | M6 |
Length Through Bore 2 | 21.4 in |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.89 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 x 1/2 In (SPX-10-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- CLIMAX METAL PRODUCTS RC-062-S Set Screw Coupling (RC-062-S)
- Ruland Couplings, Collars, & Adapters