Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 10mmx8mm
Mfr # FSMR25-10-8-SS
Zoro # G8127926
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR25-10-8-SS
- Zoro # G8127926
- UPC # 634529046128
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Screw Size | M5 |
Length through Bore (In.) | 0.704 |
Clearance Dia. (In.) | 1.117 in |
Screw Size (mm) | M5 |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 25.4 |
Length through Bore | 17.87 mm |
Overall Length (In.) | 1.5 |
Outside Dia. (In.) | 1 |
Clearance Dia. (mm) | 28.37 |
Length through Bore (mm) | 17.87 |
Size | FSMR25 |
Screw Thread Size | M5 |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 1 | 18.3 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 18.3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- GATES 4089 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B158)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- D&D 147" Outside Length, 2/3" Top Width, 1 Ribs (B144)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- DODGE 2-7/16 Finished Bore Ribbed Rigid Coupling (009015 2 7/16 RIBBED)
- Ruland Rigid Clamp Couplings