Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 10mmx6mm
Mfr # FSMR25-10-6-A
Zoro # G8310574
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR25-10-6-A
- Zoro # G8310574
- UPC # 634529010587
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 38.1 mm |
Clearance Dia. (In.) | 1.117 in |
Screw Size (mm) | M5 |
Size | FSMR25 |
Outside Dia. (mm) | 25.4 |
Screw Size | M5 |
Overall Length (In.) | 1.5 |
Length through Bore (In.) | 0.704 |
Length through Bore (mm) | 17.87 |
Overall Length (mm) | 38.1 |
Length through Bore | 17.87 mm |
Clearance Dia. (mm) | 28.37 |
Outside Dia. (In.) | 1 |
Screw Thread Size | M5 |
Length Through Bore 2 | 18.3 in |
Length Through Bore 1 | 18.3 in |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 10 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- DAYTON Coupling, Rigid Steel (6L018)
- Ruland Rigid Clamp Couplings