Shop All Rigid Clamp Couplings
Ruland
Coupling, 6 Beam Set Screw, 10mmx10mm
Mfr # FSMR38-10-10-A
Zoro # G8245982
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Aluminum
- Outside Dia. 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FSMR38-10-10-A
- Zoro # G8245982
- UPC # 634529011133
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 38.1 mm |
Overall Length | 57.2 mm |
Outside Dia. (In.) | 1.5 |
Screw Size (mm) | M6 |
Length through Bore (In.) | 1.042 |
Screw Size | M6 |
Clearance Dia. (mm) | 37.06 |
Length through Bore | 26.47 mm |
Size | FSMR38 |
Overall Length (mm) | 57.2 |
Length through Bore (mm) | 26.47 |
Outside Dia. (mm) | 38.1 |
Clearance Dia. (In.) | 1.459 in |
Overall Length (In.) | 2.25 |
Length Through Bore 2 | 27.3 in |
Coupling Outside Diameter | 38.1 mm |
Bore Diameter 2 | 10 mm |
Different Bore Sizes | No |
Screw Thread Size | M6 |
Length Through Bore 1 | 27.3 in |
Bore Diameter 1 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 13.56 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 6.25 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/4 In. (21EM19)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3325X6X4)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- Ruland Couplings, Collars, & Adapters