Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In
Mfr # FCR24-10-8-A
Zoro # G0700594
original price:
$174.09
33% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/8 in x 1/2 in
- Rated Torque 95 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-10-8-A
- Zoro # G0700594
- UPC # 634529008546
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/8 in x 1/2 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Overall Length (In.) | 2.25 |
Screw Size | M5 |
Length through Bore (In.) | 1.125 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.500 |
Clearance Dia. (In.) | 1.642 in |
Length through Bore | 1.125 in |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | Yes |
Length Through Bore 2 | 1.1 in |
Bore Diameter 1 | 5/8 in |
Screw Thread Size | M5 |
Length Through Bore 1 | 1.1 in |
Bore Diameter 2 | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-40-15-I-P-A (ADN-40-15-I-P-A)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DIXON Air King Hose, End Iron, 3/8" (AMH)
- RULAND Coupling, Bellows Clamp, Bore 1x1/2 In (BC32-16-8-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC10-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- RULAND Bellows Coupling (BCK50-1 3/4"-40MM-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-AT)
- Ruland Couplings, Collars, & Adapters