Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In
Mfr # FCR12-5-4-A
Zoro # G1754207
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 5/16 in x 1/4 in
- Rated Torque 20 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR12-5-4-A
- Zoro # G1754207
- UPC # 634529008386
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5/16 in x 1/4 in |
Outside Dia. | 0.75 in |
Overall Length | 1 1/4 in |
Outside Dia. (In.) | 0.750 |
Screw Size (mm) | M3 |
Screw Size | M3 |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.625 |
Clearance Dia. (In.) | 0.879 in |
Length through Bore | 0.625 in |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 0.6 in |
Bore Diameter 2 | 1/4 in |
Bore Diameter 1 | 5/16 in |
Length Through Bore 1 | 0.6 in |
Coupling Outside Diameter | 3/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.37 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 20H200 SH (20H200 SH)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- K-TOOL INTERNATIONAL Air Regulator, 1/4" (KTI89191)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- Ruland Couplings, Collars, & Adapters