Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In
Mfr # FCR20-6-6-A
Zoro # G2974115
original price:
$98.39
9% off
new price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 61 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR20-6-6-A
- Zoro # G2974115
- UPC # 634529008485
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.25 in |
Overall Length | 1 3/4 in |
Screw Size | M5 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.250 |
Clearance Dia. (In.) | 1.459 in |
Length through Bore (In.) | 0.875 |
Length through Bore | 0.875 in |
Overall Length (In.) | 1.75 |
Coupling Outside Diameter | 1 1/4 in |
Screw Thread Size | M5 |
Length Through Bore 1 | 0.8 in |
Length Through Bore 2 | 0.8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Bore Diameter 2 | 3/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.01 in, Overall Length 1 3/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 20.83 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 4 mfd, 2 13/16 in Overall H (2MDV3)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- Ruland Couplings, Collars, & Adapters