Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In
Mfr # FCR16-6-6-A
Zoro # G3275483
original price:
$64.79
5% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 3/8 in
- Rated Torque 33 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR16-6-6-A
- Zoro # G3275483
- UPC # 634529008454
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Clearance Dia. (In.) | 1.117 in |
Screw Size | M4 |
Overall Length (In.) | 1.50 |
Length through Bore | 0.75 in |
Outside Dia. (In.) | 1 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.750 |
Bore Diameter 1 | 3/8 in |
Bore Diameter 2 | 3/8 in |
Length Through Bore 2 | 0.7 in |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1 in |
Different Bore Sizes | No |
Length Through Bore 1 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- RULAND Clamp Bellows Cplg, Bores 0.375"x8mm, OD 1.000", L 1.313", Aluminum (BC16-3/8"-8MM-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.250"x6mm, OD 0.787", Stainless Steel (MWC20-1/4"-6MM-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Clamp Oldham Coupling Hub, 24mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-24-A)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- Ruland Couplings, Collars, & Adapters