Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In
Mfr # FCR16-6-4-A
Zoro # G0675613
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 1/4 in
- Rated Torque 33 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR16-6-4-A
- Zoro # G0675613
- UPC # 634529008430
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.750 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.117 in |
Length through Bore | 0.75 in |
Overall Length (In.) | 1.50 |
Outside Dia. (In.) | 1 |
Length Through Bore 1 | 0.7 in |
Coupling Outside Diameter | 1 in |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/4 in |
Bore Diameter 1 | 3/8 in |
Length Through Bore 2 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0055Y)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- GATES Field Attachable Type T Couplings (6C1T-6RMP)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.750", OD 2.000", L 2.313", Alum (BCK32-14-12-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- Ruland Couplings, Collars, & Adapters