Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In
Mfr # FCR24-12-10-A
Zoro # G0604651
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 5/8 in
- Rated Torque 80 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-12-10-A
- Zoro # G0604651
- UPC # 634529008553
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 5/8 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M5 |
Length through Bore (In.) | 1.125 |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.500 |
Overall Length (In.) | 2.25 |
Length through Bore | 1.125 in |
Different Bore Sizes | Yes |
Screw Thread Size | M5 |
Length Through Bore 1 | 1.1 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 2 | 5/8 in |
Length Through Bore 2 | 1.1 in |
Bore Diameter 1 | 3/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- MCGILL Sphere-Rol Sb, SB 22207 W33 SS (SB 22207 W33 SS)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Motion Control Coupling, 4 Beam, 11x10mm, Aluminum, OD 30.0mm, L 30.0mm (MWS30-11-10-A)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- Ruland Motion Control Couplings