Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In
Mfr # FCR24-12-6-A
Zoro # G0339394
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/8
- Rated Torque 80 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-12-6-A
- Zoro # G0339394
- UPC # 634529008577
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/8 |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Outside Dia. (In.) | 1.500 |
Screw Size (mm) | M5 |
Clearance Dia. (In.) | 1.642 in |
Length through Bore (In.) | 1.125 |
Screw Size | M5 |
Length through Bore | 1.125 in |
Overall Length (In.) | 2.25 |
Bore Diameter 1 | 3/4 in |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 2 | 3/8 in |
Length Through Bore 2 | 1.1 in |
Length Through Bore 1 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Female NPT 25PCS (LP1414FS-B25-P)
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- RULAND Coupling, Oldham Clamp, Bore 3/16 In (OCT12-3-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- Ruland Motion Control Couplings