Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In
Mfr # FCR24-12-12-SS
Zoro # G0642153
original price:
$348.02
8% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 3/4 in
- Rated Torque 145 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-12-12-SS
- Zoro # G0642153
- UPC # 634529041024
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/4 in x 3/4 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1.642 in |
Length through Bore | 1.125 in |
Screw Size | M6 |
Overall Length (In.) | 2.25 |
Screw Size (mm) | M6 |
Length through Bore (In.) | 1.125 |
Outside Dia. (In.) | 1.500 |
Different Bore Sizes | No |
Bore Diameter 1 | 3/4 in |
Screw Thread Size | M6 |
Length Through Bore 1 | 1.1 in |
Length Through Bore 2 | 1.1 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 2 | 3/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Standard Accessories, #AN21 (AN21)
- ENERPAC CN766950SR, VENT CAP ASM (CN766950SR)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- MERRILL MFG Steel Insert Coupling (SCP200)
- Ruland Motion Control Couplings