Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In
Mfr # FCR12-4-4-SS
Zoro # G1725631
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 41 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR12-4-4-SS
- Zoro # G1725631
- UPC # 634529040898
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.75 in |
Overall Length | 1 1/4 in |
Outside Dia. (In.) | 0.750 |
Clearance Dia. (In.) | 0.879 in |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.25 |
Screw Size | M4 |
Length through Bore (In.) | 0.625 |
Length through Bore | 0.625 in |
Screw Thread Size | M3 |
Bore Diameter 2 | 1/4 in |
Length Through Bore 2 | 0.6 in |
Coupling Outside Diameter | 3/4 in |
Bore Diameter 1 | 1/4 in |
Length Through Bore 1 | 0.6 in |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 12.66 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- Ruland Couplings, Collars, & Adapters