Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In
Mfr # FCR10-4-4-A
Zoro # G0316154
original price:
$62.54
13% off
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 13 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # FCR10-4-4-A
- Zoro # G0316154
- UPC # 634529008331
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.625 in |
Overall Length | 1 in |
Clearance Dia. (In.) | 0.796 in |
Screw Size (mm) | M3 |
Length through Bore | 0.5 in |
Overall Length (In.) | 1.00 |
Outside Dia. (In.) | 0.625 |
Length through Bore (In.) | 0.500 |
Screw Size | M3 |
Length Through Bore 1 | 0.5 in |
Coupling Outside Diameter | 5/8 in |
Different Bore Sizes | No |
Length Through Bore 2 | 0.5 in |
Bore Diameter 2 | 1/4 in |
Screw Thread Size | M2.5 |
Bore Diameter 1 | 1/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 13 in-lb, Axial Motion 0.005 in, Overall Length 1 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- MILTON INDUSTRIES 12 Piece M-Style Coupler Kit (S-210)
- D&D 109" Outside Length, 7/8" Top Width, 1 Ribs (C105)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Coupling, Oldham Clamp, Bore 1/2 In (OCT21-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR16-5-5-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 41.3mm, Aluminum (MOSC41-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x3/4 In (BC32-12-12-A)
- Ruland Couplings, Collars, & Adapters