Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In
Mfr # FCR24-8-6-SS
Zoro # G1476212
original price:
$339.44
6% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 3/8 in
- Rated Torque 190 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-8-6-SS
- Zoro # G1476212
- UPC # 634529051719
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 3/8 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Length through Bore (In.) | 1.125 |
Overall Length (In.) | 2.25 |
Screw Size (mm) | M6 |
Screw Size | M6 |
Outside Dia. (In.) | 1.500 |
Clearance Dia. (In.) | 1.642 in |
Length through Bore | 1.125 in |
Length Through Bore 2 | 1.1 in |
Length Through Bore 1 | 1.1 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 3/8 in |
Screw Thread Size | M6 |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 190 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 47.62 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 78" (AA78)
- CONTINENTAL CONTITECH 1" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-20-11)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- Ruland Motion Control Couplings