Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In
Mfr # FCR24-8-8-SS
Zoro # G2078343
original price:
$349.42
18% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 190 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-8-8-SS
- Zoro # G2078343
- UPC # 634529051726
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Length through Bore (In.) | 1.125 |
Overall Length (In.) | 2.25 |
Screw Size (mm) | M6 |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Outside Dia. (In.) | 1.500 |
Length through Bore | 1.125 in |
Screw Thread Size | M6 |
Different Bore Sizes | No |
Length Through Bore 2 | 1.1 in |
Length Through Bore 1 | 1.1 in |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 1/2 in |
Coupling Outside Diameter | 1 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 190 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 47.62 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 90 Mm Od X 23 Mm W Open, 6308NR C3 (6308NR C3)
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Coupling, Oldham Coupling Disc (OD36/57-AT)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-SS)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- Ruland Couplings, Collars, & Adapters