Shop All Motion Control Couplings
Ruland
Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In
Mfr # FCR24-8-8-A
Zoro # G3051702
original price:
$135.29
11% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/2 in
- Rated Torque 110 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-8-8-A
- Zoro # G3051702
- UPC # 634529008614
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.5 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1.642 in |
Outside Dia. (mm) | 38.1 |
Length through Bore | 1.125 in |
Screw Size | M5 |
Outside Dia. (In.) | 1.500 |
Screw Size (mm) | M5 |
Overall Length (In.) | 2.25 |
Clearance Dia. (mm) | 41.7 |
Length through Bore (In.) | 1.125 |
Length Through Bore 1 | 1.1 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 1/2 in |
Screw Thread Size | M5 |
Bore Diameter 2 | 1/2 in |
Length Through Bore 2 | 1.1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 493.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z391)
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- RULAND Controlflex Coupling Hub w/Key, Double, Bore 10mm, OD 19.0mm, Alum (MCPRDK19-10-A)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- Ruland Motion Control Couplings